Shop All Cabinet Organization & Accessories
Basicwise
Clear Plastic Large Drawer Organizers
Mfr # QI003394.L
Zoro # G104185433
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 2
- Width 9.75
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003394.L
- Zoro # G104185433
- UPC # 651355224919
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2 |
Width | 9.75 |
Length | 6.5 |
Depth | 6.5 |
Details
Material | Plastic |
Color | Clear |
Weight | 0.38 |
Description
Choose to organize your drawers with this large drawer organizer. Made out of sturdy plastic, this container offers durable hold to store your drawer, cabinet, and closet organization. Easy to clean and simple design, this organizer will compliment any style of home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Jet Black (2200JBMG)
- ZORO SELECT 3/4 in W x 72 in H Aluminum Continuous Hinge (4PB23)
- TRIMCO Base Stop and Holder with Combo Pack Satin Chrome (1207.626)
- BASICWISE Over Cabinet Metal Bag Storage Holder (QI003492)
- BASICWISE Clear Plastic Drawer Organizers, PK 3 (QI003394.3)
- BASICWISE Slim Storage Cabinet Organizer 4 Shelf Rolling Pull Out Cart Rack Tower with Wheels (QI003220)
- BASICWISE Plastic Storage Cabinet Organizer 3 Shelf Cart Rack Tower with Wheels (QI003575)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, Silver (RV-15KD-17C S)
- REV-A-SHELF Rev-A-Shelf - Re28 Inch Polymer Pie-Cut 2-Shelf Lazy Susan Blind Corner with Telescoping Shaft, Almond (6942-28-15-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HFLSC-1-USB)
- Basicwise Cabinet Organization & Accessories