Shop All Food Containers
Basicwise
Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink
Mfr # QI003329P
Zoro # G004185618
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 8
- Height 3
- Width 7.5
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003329P
- Zoro # G004185618
- UPC # 651355224605
- Country of Origin China
- Category Food Containers
Dimensions
Length | 8 |
Height | 3 |
Width | 7.5 |
Depth | 8 |
Details
Color | Pink |
Material | Plastic |
Weight | 0.28 |
Description
Store your eggs safely while preserving their freshness with the Basicwise plastic egg holder. The clear plastic allows you to view its contents without opening the container. The egg carton features an innovative design that offers superior protection against breakage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Squeeze Bottle Fifo 16 Oz (185652)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- AMERICAN RANGE Thermostat, Bjwa (10421)
- NONNIS FOOD CO Biscotti Tubs Cioccolati, PK150 (200169677)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue (QI003329B)
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- BASICWISE Large BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3L)
- BASICWISE Small BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3S)
- BASICWISE White Plastic Storage Food Holder Containers, with a Measuring Cup and Wheels, Large, PK 2 (QI004138L.2)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- ARAVEN FOOD BOX LARGE W/LID 7.5GAL WHITE (01172)
- Basicwise Food Containers