Shop All Food Containers
Basicwise
Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue
Mfr # QI003329B
Zoro # G004185649
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 7.5
- Length 8
- Weight 0.28
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003329B
- Zoro # G004185649
- UPC # 651355224612
- Country of Origin China
- Category Food Containers
Dimensions
Width | 7.5 |
Length | 8 |
Depth | 8 |
Height | 3 |
Details
Color | Blue |
Material | Plastic |
Weight | 0.28 |
Description
Store your eggs safely while preserving their freshness with the Basicwise plastic egg holder. The clear plastic allows you to view its contents without opening the container. The egg carton features an innovative design that offers superior protection against breakage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Nutritional Yeast 25lbs (1594B25)
- CRESTWARE Peeler, Plastic, 7-1/4 in. W (KN09)
- ZIPLOC Ziploc Slider qt. Freezer Bag, PK180 (02256)
- SOUTHBEND Orifice #55 (1176034)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- BASICWISE White Plastic Storage Food Holder Containers, with a Measuring Cup and Wheels, Large, PK 2 (QI004138L.2)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 3 (QI003488.3)
- BASICWISE White Plastic Storage Food Holder Containers with a Measuring Cup and Wheels, Medium, PK 2 (QI004138M.2)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- WIGWAM MILLS BLK Thermax Poly Cap (F4658-052-OS)
- Basicwise Food Containers