Shop All Cabinet Organization & Accessories
Basicwise
Clear Plastic Drawer Organizers, PK 4
Mfr # QI003394.4
Zoro # G604185483
product price: $11.89
/pk 4, $2.97/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 2.75
- Width 9.75
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003394.4
- Zoro # G604185483
- UPC # 651355233942
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.75 |
Width | 9.75 |
Length | 6.5 |
Depth | 6.5 |
Details
Material | Plastic |
Color | Clear |
Weight | 0.75 |
Description
Choose to organize your drawers with this set of 4 drawer organizers. Made out of sturdy plastic, these containers offer durable hold to store your drawer, cabinet, and closet organization. Easy to clean and simple design, this organizer will compliment any style of home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P3708-CAMB-10B)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- EBERHARD MANUFACTURING CO Key Locking Draw Latch Black (EMC 851 BLK)
- BASICWISE Plastic Storage Cabinet Organizer 3 Shelf Cart Rack Tower with Wheels (QI003575)
- BASICWISE Clear Plastic Drawer Organizers, PK 3 (QI003394.3)
- BASICWISE Clear Plastic Large Drawer Organizers (QI003394.L)
- BASICWISE Over Cabinet Metal Bag Storage Holder (QI003492)
- BASICWISE Slim Storage Cabinet Organizer 4 Shelf Rolling Pull Out Cart Rack Tower with Wheels (QI003220)
- REV-A-SHELF Rev-A-Shelf Wood DShape 3Shelf Lazy Susans for 36 Corner Wall Cabinets (4WLS273-20-536)
- REV-A-SHELF Rev-A-Shelf - Heavy Duty Door Mount Kit--Silver (RV DM17 KIT)
- Basicwise Cabinet Organization & Accessories