Shop All Cabinet Organization & Accessories
Basicwise
Clear Plastic Drawer Organizers, PK 3
Mfr # QI003394.3
Zoro # G404185478
product price: $4.79
/pk 3, $1.60/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 2.75
- Width 6.5
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003394.3
- Zoro # G404185478
- UPC # 651355224902
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.75 |
Width | 6.5 |
Length | 3.5 |
Depth | 3.5 |
Details
Material | Plastic |
Color | Clear |
Weight | 0.44 |
Description
Choose to organize your drawers with this set of 3 drawer organizers. Made out of sturdy plastic, these containers offer durable hold to store your drawer, cabinet, and closet organization. Easy to clean and simple design, this organizer will compliment any style of home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMAX Deck Tension Tie (DTT1Z)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16132626 (16132626)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 38 in Dia Shackle, 1 in H Shackle (M5XKAD)
- DELTANA Extended Lip Strike Plate, 2" Overall Satin Nickel (SPE200U15)
- BASICWISE Plastic Storage Cabinet Organizer 3 Shelf Cart Rack Tower with Wheels (QI003575)
- BASICWISE Slim Storage Cabinet Organizer 4 Shelf Rolling Pull Out Cart Rack Tower with Wheels (QI003220)
- BASICWISE Over Cabinet Metal Bag Storage Holder (QI003492)
- BASICWISE Clear Plastic Large Drawer Organizers (QI003394.L)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-24SC-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- Basicwise Cabinet Organization & Accessories