Shop All Toilet Paper Dispensers & Holders
Basicwise
Chrome Over the Tank 2 Slots Toilet Tissue Paper Holder Organizer for Bathroom Storage
Mfr # QI004449
Zoro # G210083463
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Iron
- Color Chrome
- Dispenser Height 9.5"
- Dispenser Width 6.75"
- Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004449
- Zoro # G210083463
- UPC # 651355044494
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9.5" |
Dispenser Width | 6.75" |
Length | 5.5" |
Details
Dispenser Material | Iron |
Color | Chrome |
Description
This toilet paper holder keeps an additional roll of toilet paper clean, dry, and within easy reach. Designed to attach to the side of the tank, this holder dispenses 1 roll as well as storing an extra roll on top for your convenience. It slides easily into the tank of your toilet and can be reversed from right handed to left handed. Great toilet paper holder for bathroom storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- DQB 7024 24 ALPINE SMOOTH PUSHBROOM HEAD (10653)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- Basicwise Toilet Paper Dispensers & Holders