Basicwise

Charcoal Gray Five Fabric Storage Drawer Unit, Wooden Top Dresser Tower, 2 Sizes Bins


product price: $52.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nonwoven fabric; paper board; steel frame
  • Length 11.5
  • Color Charcoal Gray
  • Weight 21
  • Depth 11.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Basicwise
  • MFR # QI004114.GY
  • Zoro # G104185136
  • UPC #
    651355241145
  • Country of Origin China
  • Category Dressers

Dimensions

Length 11.5
Depth 11.5
Height 21
Width 39

Details

Material Nonwoven fabric; paper board; steel frame
Color Charcoal Gray
Weight 21
Number of Drawers 5

Description

Five Collapsible fabric drawers include 2 sizes to satisfy your different storage needs with shelving things as you wish on the top board. Use in or out of the closet and keep clutter under control by storing all of your clothing and accessories in one convenient place. This dresser can also be used as a shelf, or nightstand. The wood top is perfect for placing your gadgets, alarm clock, or even books.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.