Shop All Bathroom Cabinets
Basicwise
Cabinet, 25 " Height, 26 " Width
Mfr # QI003745.ASM
Zoro # G312221572
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 26
- Body Material Particle Board
- Height (In.) 25
- Depth (In.) 6.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003745.ASM
- Zoro # G312221572
- UPC # 651355241473
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 26 |
Height (In.) | 25 |
Depth (In.) | 6.5 |
Details
Item | Cabinet |
Body Material | Particle Board |
Color | White |
Description
Transforming your bathroom into an organized and stylish haven is just the beginning. Equipped with an attached mirror, this versatile single door cabinet excels in any room organization, whether in your laundry room or kitchen. Meticulously crafted with attention to detail, it offers a sophisticated storage solution for all your essentials. Featuring four adjustable interior shelves for versatile arrangement and three open shelves on each side for easy accessibility, this cabinet ensures a clutter-free countertop and a streamlined routine. With a total of ten thoughtfully designed storage shelves in various sizes, it accommodates a multitude of toiletries and vanity accessories. Built for durability and contemporary appeal, this cabinet elevates not only your bathroom but also any space in your house. Discover the convenience and elegance of our multifunctional storage cabinet today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041C)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 29 (XTP024480)
- MOEN Hose Kit (136102)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- Basicwise Bathroom Cabinets