Shop All Accent Furniture and Storage
Basicwise
Black Wooden Fold-out Shoe Organizer - Shoe Storage Bench with Leather Cushion
Mfr # QI003384
Zoro # G004185304
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 27.5
- Width 11.75
- Depth 24.75
- Color Ash
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003384
- Zoro # G004185304
- UPC # 651355233843
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 11.75 |
Depth | 24.75 |
Height | 18.75 |
Length | 24.75 |
Details
Weight Capacity | 27.5 |
Color | Ash |
Material | Wood |
Description
Organize your shoe collection with the Basicwise Black Wooden Fold-out Shoe Organizer. Designed with a hidden fold out rack, it provides storage for up to nine pairs of adult shoes. The shoe racks neatly fold closes, leaving only a sleek drawer exterior for display. Its padded leather top serves as a comfy stool for when you need a seat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- BASICWISE Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003280L)
- BASICWISE MDF Storage Box Shoe Bench with 2 Drawers, Foldable Baskets and a Gray Cushion, White (QI004201.WT)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- BASICWISE 9 Cube Wooden Organizer With 5 Enclosed Doors and 4 Shelves, Oak (QI003677O)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- Basicwise Accent Furniture and Storage