Shop All Serving Plates and Bowls
Basicwise
Black Wire Iron Basket Fruit Bowl
Mfr # QI003810
Zoro # G104185570
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material iron
- Depth 11
- Height 3.5
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003810
- Zoro # G104185570
- UPC # 651355238107
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Depth | 11 |
Height | 3.5 |
Length | 11 |
Width | 11 |
Details
Color | Black |
Material | iron |
Weight | 0.75 |
Number of Pieces | Single |
Description
With this all basic iron fruit holder, fruits or veggies no longer have to be scattered around on your counter-top. Crafted from powder coated iron this rack offers a durable and rust free exterior for continual use. providing plenty of space to keep various fruits, bread, or veggies at hands reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Chute, Bun (503385)
- RANKIN-DELUX Burner 21-1/2 Ci (RB-03)
- GARLAND Nut - Thermocouple (2200706)
- CADET Thermostat Sglp Basebrd (08732)
- VERTEX Vistar Collection White Narrow Rim 4 5/8" 4 oz. Fruit Bowl, PK36 (VNR-11)
- ELAMA Malibu Sands 16 Piece Dinnerware Set in Shell (ELM-MALIBU-SANDS)
- CORELLE White Glass Winter Frost White Dinner Plate 10-1/4 in. D (6003893)
- WORLD TABLEWARE Rolled Edge 6.375" 10oz. Undecorated Bright White Grapefruit Bowl, PK36 (840-320-020)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Sapphire (LO329652)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275640 Oil Drain Bowl & Funnel (LNI-275640)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- Basicwise Serving Plates and Bowls