Shop All Kitchen Rack Parts
Basicwise
Black Iron Pan Organizer 8 Adjustable Tiers, Kitchen Pans and Pot Organizer
Mfr # QI004331
Zoro # G705849048
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 9.75
- Material Iron
- Depth 8.75
- Length 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004331
- Zoro # G705849048
- UPC # 651355043312
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Height | 15 |
Width | 9.75 |
Depth | 8.75 |
Length | 8.75 |
Details
Material | Iron |
Color | Black |
Description
This iron rack brings convenience and practical function to your kitchen decor collection that creates more space. This rack will hold pots, plates, pans etc. It is designed with large spaces for easy storage. Can be used in any direction, horizontal or vertical and can put on any height pans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- ALLPOINTS Silicone Drain Heater (341980)
- HARIBO Haribo Confectionery Peaches 8 oz. Bag, PK10 (30004)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808-104-1)
- BASICWISE Cup Rack Under Shelf, Kitchen Utensil Drying hooks (QI003809)
- AMGOOD 12in x 36in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1236)
- VOLLRATH Vollrath Deluxe Bus Box Gray (1521-31)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Wood Pot Rack with Downlights (PR1001-WOD)
- ADVANCE TABCO ALW-36 41'' Aluminum Wall Mounted Single Line Pot Rack with 6 Double Prong Hooks (109ALW36)
- DISPENSE RITE Dispense-Rite Countertop 4 Cup Dispensing Cabinet - Black (SLR-S-4BT)
- Basicwise Kitchen Rack Parts