Shop All Desks
Basicwise
Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink
Mfr # QI003987.PK
Zoro # G904177188
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Width 23.5
- Depth 15.5
- Weight Capacity 4.25
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 23.5 |
Depth | 15.5 |
Length | 15.5 |
Height | 10.75 |
Details
Color | Pink |
Material | MDF |
Weight Capacity | 4.25 |
Description
Your kids will start loving to do homework with this activity tray. It is great for doing homework, writing, reading, drawing, coloring, playing eating snacks, using laptops, and much more! The lap desk is an amazingly convenient and portable activity station that allows adults to work from bed and kids to work anywhere they are!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- BASICWISE Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large (QI004018.WT.L)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry (QI003993.CR)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- Basicwise Desks