Shop All Desks
Basicwise
Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green
Mfr # QI003987.GN
Zoro # G404177220
original price:
$42.00
47% off
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Depth 15.5
- Height 10.75
- Length 15.5
- Weight Capacity 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 15.5 |
Height | 10.75 |
Length | 15.5 |
Width | 23.5 |
Details
Color | Green |
Material | MDF |
Weight Capacity | 4.25 |
Description
Your kids will start loving to do homework with this activity tray. It is great for doing homework, writing, reading, drawing, coloring, playing eating snacks, using laptops, and much more! The lap desk is an amazingly convenient and portable activity station that allows adults to work from bed and kids to work anywhere they are!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink (QI003987.PK)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Wall Mounted Computer Cabinet Floating Hutch, White (QI003676W)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- Basicwise Desks