Shop All Washroom Accessories
Basicwise
Bathroom Multi-function Natural Bamboo Storage Rack Over Shower Head Organize
Mfr # QI004612
Zoro # G110211188
original price:
$40.35
18% off
new price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.25"
- Height 26.5"
- Color Natural
- Material Bamboo
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004612
- Zoro # G110211188
- UPC # 651355046122
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.25" |
Height | 26.5" |
Width | 11" |
Details
Color | Natural |
Material | Bamboo |
Description
Enhance your shower experience with our bamboo bathroom rack. Designed to provide extra space, it effortlessly hangs over your shower head for quick and easy installation. This versatile rack offers a convenient storage solution for your shower essentials, keeping them within reach while minimizing clutter. Crafted from durable bamboo, it adds a touch of natural elegance to your bathroom decor. Create a tidy and organized shower area with this functional and stylish bamboo rack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- LEGRIS Metric Push-to-Connect Fitting (3133 08 13)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- BASICWISE White Over the Toilet Standing Cabinet Organizer for Bathroom with Open Shelf (QI004022.WT)
- BASICWISE Metal Wire Hanging Bathroom Shower Storage Rack (QI003490)
- BASICWISE Family Size Toothbrush and Toothpaste Holder with 3 Cups (QI003326)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- BASICWISE Bamboo Removable Top Lid Rectangular Tissue box (QI003486)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- KOHLER Square Foot Ledge (23287-BL)
- Basicwise Washroom Accessories