Shop All Bathroom Cabinets
Basicwise
Bath, 71.5 " Height, 11.5 " Width
Mfr # QI004653.WT
Zoro # G912221545
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11.5
- Body Material Particle Board
- Height (In.) 71.5
- Depth (In.) 12.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004653.WT
- Zoro # G912221545
- UPC # 651355046535
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 11.5 |
Height (In.) | 71.5 |
Depth (In.) | 12.5 |
Details
Item | Bath |
Body Material | Particle Board |
Color | White |
Description
Elevate your home storage with timeless sophistication using our versatile bathroom organizer, perfectly adaptable to suit various needs throughout your home. Crafted with a focus on simplicity, this decorative linen tower cabinet boasts a sleek design, effortlessly enhancing any space. Our goal is to offer practical yet aesthetically pleasing furniture solutions. This convertible design seamlessly integrates into your bathroom, hallways, kitchen, and laundry areas, complementing your individual style and interior decor. Featuring six shelves, including an open shelf, two doors, and one drawer with elegant metal handles, this multipurpose shelf provides functional storage for any room. Constructed from durable engineered wood, this storage unit ensures long-lasting organization. Easy-to-follow instructions and all necessary hardware are included for swift assembly. Measuring 12.5 inches x 11.5 inches x 71.5 inches, this tall cabinet offers accessible storage without overpowering your living area or bathroom. In the bathroom, it brings an air of elegance and simplicity. In the living room, it serves as a versatile corner cabinet for books or daily essentials. And in the kitchen, it effortlessly stores supplies and ingredients. Redefine your storage solutions with this stylish and adaptable cabinet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR371-PC)
- COLDER 1/4" Tube Elbow Coupling Insert (PMCD210412)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- Basicwise Bathroom Cabinets