Shop All Bathroom Cabinets
Basicwise
Bath, 53 " Height, 7 " Width
Mfr # QI004655.WT
Zoro # G512221501
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7
- Body Material Particle Board
- Height (In.) 53
- Depth (In.) 15.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004655.WT
- Zoro # G512221501
- UPC # 651355046559
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 7 |
Height (In.) | 53 |
Depth (In.) | 15.5 |
Details
Item | Bath |
Body Material | Particle Board |
Color | White |
Description
Looking for storage solutions for your compact bathroom? Look no further than our slim and narrow storage cabinet! It boasts ample storage capacity, making it the perfect addition to tight bathroom spaces. Ideal for bathrooms and small areas lacking storage options, this cabinet features two open shelves, two tier slide-out drawers, and one small storage drawer, offering a convenient way to keep cosmetics, hair and body care products, decoratives, toiletries, cleaning supplies, and bathroom accessories neatly organized and out of sight. This white shelf cabinet is versatile enough to be used in various rooms throughout your home, such as the bathroom, living room, laundry room, or kitchen. This narrow cabinet is crafted from high-quality materials to ensure durability for long-term use. Its stylish and slim profile make it a convenient and attractive addition to any room, effortlessly fitting into tight spaces. Assembling this cabinet is a breeze with the help of detailed instructions, and once set up, it's easy to clean and maintain. While compact enough to save space in your bathroom, it offers plenty of compartments to accommodate all your essentials. Plus, the upper part can be positioned to face either left or right, highlighting its versatility. Lightweight and easy to move around, you can also use it in any other room in your house, providing versatile storage solutions wherever needed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- NIBCO Solder Pressure Tees, Copper (9097201)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 1 in Wall, Black (6ZRFG3X4100)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- Basicwise Bathroom Cabinets