Shop All Shoe Storage
Basicwise
Bamboo Storage Shoe Rack, Free Standing Shoe Organizer Storage Rack, 3 Tier
Mfr # QI004330.3
Zoro # G205831284
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bamboo
- Shelves 3 Tier
- Length 9
- Height 19.25
- Width 26.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004330.3
- Zoro # G205831284
- UPC # 651355036116
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 9 |
Height | 19.25 |
Width | 26.25 |
Details
Material | Bamboo |
Shelves | 3 Tier |
Description
Organize your shoe collection with the wooden shoe rack organizer. It will add a basic design to your shoe storage collection. Also, great to use as a decor to hold your books, centerpieces, trinkets, and vases. Useful for storing shoes, sandals, slippers, boots, sneakers etc. with a weight capacity of 30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Nesting Container, Gray, Polyethylene, 24 in L, 20 in W, 12 3/8 in H, 2.34 cu ft Volume Capacity (DL2420120201000)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- ZORO SELECT Manual Drum Deheader, Steel, Ergonomic Handle, 7 lbs, 20.68 Overall L (272018)
- BASICWISE Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004329.4)
- WHITMOR SHELF HANG SHOE 10PKT (6044-112)
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-23CR-10)
- WOODLORE Woodlore 20004 Mens Adjustable Shoe Tree - Large (20004)
- HOME BASICS Home Basics Velvet Trouser Hanger, (Pack of 3), Black (ZOR96147)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- Basicwise Shoe Storage