Shop All Washroom Accessories
Basicwise
Bamboo Removable Top Lid Rectangular Tissue box
Mfr # QI003486
Zoro # G204180239
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5 in.
- Height 3.75 in.
- Color White
- Material Bamboo and Plastic
- Width 8.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003486
- Zoro # G204180239
- UPC # 651355234864
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 5 in. |
Height | 3.75 in. |
Width | 8.25 in. |
Details
Color | White |
Material | Bamboo and Plastic |
Weight Capacity | 1 |
Description
Keep tissues at hands reach anywhere placed. The top lid is composed of bamboo which is a renewable material, and it removes easily for tissue replacement. Sleek shape and design makes cleaning easy and fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- LEGEND VALVE 1/2" PEX x 1/2" MPT PLASTIC EL (461-023)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- BASICWISE White Over the Toilet Standing Cabinet Organizer for Bathroom with Open Shelf (QI004022.WT)
- BASICWISE Metal Wire Hanging Bathroom Shower Storage Rack (QI003490)
- BASICWISE Family Size Toothbrush and Toothpaste Holder with 3 Cups (QI003326)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- BOBRICK B822 Satin Stainless Steel Soap Holder (B822)
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- Basicwise Washroom Accessories