Shop All Shoe Storage
Basicwise
Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 3 Tier
Mfr # QI004329.3
Zoro # G705831326
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Shelves 3 Tier
- Length 9.75
- Height 17.75
- Width 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004329.3
- Zoro # G705831326
- UPC # 651355036093
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 9.75 |
Height | 17.75 |
Width | 18.25 |
Details
Material | Bamboo |
Shelves | 3 Tier |
Description
Organize your shoe collection with the wooden shoe rack organizer. This shoe rack comes assembled and it can easily be moved around as its foldable. It will add a basic design to your shoe storage collection. Also, great to use as a decor to hold your books, centerpieces, trinkets, and vases. Useful for storing shoes, sandals, slippers, boots, etc. with a weight capacity of 30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 60" L x 30" W (IP-3060RM-BRK)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Silver (2KPF8)
- BASICWISE Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004329.4)
- WHITMOR SHELF HANG SHOE 10PKT (6044-112)
- SEVILLE CLASSICS Expandable Shoe Rack, 3 Tier, Chrome (WEB673)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- HASTINGS HOME Hastings Home 3-Tier, 18 Pair Shoe Storage Rack (154420TRM)
- HONEY-CAN-DO Shoe Tree Rack, 18 Pair (SHO-01482)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- Basicwise Shoe Storage