Shop All Shoe Storage
Basicwise
Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 2 Tier
Mfr # QI004329.2
Zoro # G505831335
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Shelves 2 Tier
- Length 9.75
- Height 9.5
- Width 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004329.2
- Zoro # G505831335
- UPC # 651355043299
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 9.75 |
Height | 9.5 |
Width | 18.25 |
Details
Material | Bamboo |
Shelves | 2 Tier |
Description
Organize your shoe collection with the wooden shoe rack organizer. This shoe rack comes assembled and it can easily be moved around as its foldable. It will add a basic design to your shoe storage collection. Also, great to use as a decor to hold your books, centerpieces, trinkets, and vases. Useful for storing shoes, sandals, slippers, boots, etc. with a weight capacity of 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- BASICWISE Bamboo Storage Shoe Rack, Free Standing Shoe Organizer Storage Rack, 2 Tier (QI004330.2)
- BASICWISE Bamboo Storage Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004330.4)
- BASICWISE Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004329.4)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White and Maple Cream (20PMC11)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White (20PMC6)
- HOME BASICS 50 Pair Metal Shoe Rack, Black (SR10745)
- Basicwise Shoe Storage