Shop All Wall Shelving
Basicwise
5 Tier Wall Mount Corner Shelf, White
Mfr # QI003554.W
Zoro # G204177260
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75
- Depth 7.75
- Height 49
- Material Particle Board
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003554.W
- Zoro # G204177260
- UPC # 651355235540
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 7.75 |
Depth | 7.75 |
Height | 49 |
Length | 7.75 |
Details
Material | Particle Board |
Color | White |
Weight Capacity | 9.74 |
Description
Keep bedroom, and living room items neatly stored and displayed in this 5 tier corner wall shelves. Durable wood composition allows you to store photos and trinkets. Simple and modern design fits into any style room decor top to store and display various items. Use in offices, libraries, bedrooms, dorms, and living rooms to showcase pottery, pictures, and plants. Simple design with endless possibilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Economy Work Table, 72"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3072)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H, 22 gal Volume Capacity (8520GRCL.08)
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- BASICWISE 5 Tier Wall Mount Corner Shelf, Black (QI003554.BK)
- GFANCY FIXTURES 24 in. High & Mighty Modern Floating Shelf, White (GF3235114)
- ZORO SELECT Stainless Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Silver (GACB18-14-1860S)
- ALATERRE FURNITURE Pomona - Wood Wine Rack (AMBA3120)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, Red Oak (01MFL103610AK1)
- Basicwise Wall Shelving