Shop All Cup, Lid, and Cutlery Dispensers
Basicwise
4-Compartment Commercial Cutlery Holder, PK 4
Mfr # QI003406.4
Zoro # G704177258
product price: $58.69
/pk 4, $14.67/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 13
- Color Gray
- Width 21
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003406.4
- Zoro # G704177258
- UPC # 651355225367
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 13 |
Width | 21 |
Height | 4 |
Length | 13 |
Details
Material | Plastic |
Color | Gray |
Weight | 1.87 |
Description
Keep your kitchen organization orderly and uncluttered with these set of 4 4-compartment cutlery holder. The sturdy plastic material ensures its durability and practicality for continual use. These holders will keep your flatware, silver, and utensils separated in an ordered and convenient way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Drain 60 Hertz Pump (00-942100-00001)
- HOUDINI Blue Silicone Ice Molds (H9-013501T)
- DOTS PRETZELS PRETZELS CINAMN/SUGR 5OZ (9008)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- SAN JAMAR In-Counter Cup Dispenser, 6-10 oz. (C6200C)
- ZORO SELECT Cup Dispenser System, 3 Dispensers (C2903GR)
- SMARTSTOCK Knife Dispenser, Smoke, Capacity 120 (SSKD120)
- SAN JAMAR Lid Dispenser, Wall Mount, 12-24 oz. (L3400)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10x8.75x24.75, Translucent Black (SSSD120)
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- EZ-FIT Surface Mount, Cup Dispenser 8-46 oz. (C2410SM)
- Basicwise Cup, Lid, and Cutlery Dispensers