Shop All Cup, Lid, and Cutlery Dispensers
Basicwise
4-Compartment Commercial Cutlery Holder, PK 10
Mfr # QI003406.10
Zoro # G804177257
product price: $82.29
/pk 10, $8.23/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13
- Height 4
- Width 21
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003406.10
- Zoro # G804177257
- UPC # 651355225602
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Depth | 13 |
Height | 4 |
Width | 21 |
Length | 13 |
Details
Color | Gray |
Material | Plastic |
Weight | 1.87 |
Description
Keep your kitchen organization orderly and uncluttered with these set of 10 4-compartment cutlery holder. The sturdy plastic material ensures its durability and practicality for continual use. These holders will keep your flatware, silver, and utensils separated in an ordered and convenient way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pilot Assy For - Part# Gl2200799 (GL2200799)
- SAVOR IMPORTS Savor Imports Classic Speculoos Cookie Butter 2.2lbs, PK6 (652708)
- CAMBRO Hot Pan Third X 2 1/2 In Amber (32HP)
- CARLISLE FOODSERVICE Solid Short Handle, 1.5 oz., Brown, PK12 (492201)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- DISPENSE RITE Dispense-Rite In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19inL (ADJ-2S)
- EZ-FIT Surface Mount, Cup Dispenser 8-46 oz. (C2410SM)
- DIXIE Cutlery Dispenser Stand, 29in x 10 1/2 in (DUSSTDSP3)
- GOJO PURELL® ADX-12„¢ Dispenser - 8820-06 (8820-06)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H, BK (PCL3ADJ)
- DISPENSE RITE Cup Dispenser, in-counter, adjustable, horizontal or angled mounting (ADJ-1.50)
- Basicwise Cup, Lid, and Cutlery Dispensers