Shop All Coffee Tables
Basicwise
Modern Wood Coffee Table with Lift Tabletop, White
Mfr # QI003549.W
Zoro # G904177164
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.75
- Length 19.75
- Height 19.75
- Weight Capacity 54.85
- Material Particle Board and MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003549.W
- Zoro # G904177164
- UPC # 651355235496
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 39.75 |
Length | 19.75 |
Height | 19.75 |
Depth | 19.75 |
Details
Weight Capacity | 54.85 |
Material | Particle Board and MDF |
Color | White |
Description
You need practical and easy to maintain furniture to make your living room more comfortable. This large top lift coffee table combines storage, work space, and ?modern style to make practical living attainable. Top table lifts up to use as a desk and reveals large interior storage compartment to store items at hands reach. For extra organization, the bottom shelf provides enough room to keep books, remotes, blankets, and trinkets. Practical furniture does exist.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- BASICWISE Modern Wood Coffee Table with Lift Tabletop, Black (QI003549.B)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- MOES Conga Coffee Table, Copper (OT-1002-42)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- MANHATTAN COMFORT Anderson Coffee Table in Orange (CT012-OR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- FLASH FURNITURE Rustic Oak Coffee Table with Black Metal Accents (ZG-037-OAK-GG)
- Basicwise Coffee Tables