Shop All Bathroom Cabinets
Basicwise
3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest
Mfr # QI003456
Zoro # G204185180
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 35.5
- Body Material MDF Wood
- Height (In.) 25.5
- Depth (In.) 4.25
- Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003456
- Zoro # G204185180
- UPC # 651355234567
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 35.5 |
Height (In.) | 25.5 |
Depth (In.) | 4.25 |
Length | 4.25 |
Details
Body Material | MDF Wood |
Color | White |
Weight | 42.24 |
Description
Keep bathroom essentials organized and at hands reach when stored in this contemporary compact vanity cabinet. The interior offers 3 adjustable shelves for different preferred levels. To create a less is more bathroom style, this cabinet holds vanities accessible inside and a clean contemporary exterior for bathroom/powder room ornamentation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- DIXON Brass Legris Nylon/BrassPush-In, 1/4", Male 1/4", 1/4" Tube Size (31755614)
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43511)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- Basicwise Bathroom Cabinets