Shop All Disposable Plates and Bowls
Basicwise
24-Piece Kids Dinnerware Set Plastic 4 Plates, 4 Bowls, 4 Cups, 4 Forks, 4 Knives, and 4 Spoons
Mfr # QI003487
Zoro # G304106047
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Width 7.25
- Height 0.75
- Material Plastic
- Depth 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003487
- Zoro # G304106047
- UPC # 651355234871
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Width | 7.25 |
Height | 0.75 |
Depth | 7.25 |
Length | 7.25 |
Details
Color | Multi-Colored |
Material | Plastic |
Weight | 1.32 |
Description
Get your kids excited for dinner with these bright color coordinated non-disposable playful cups. Keeping kids in mind, these dinnerware were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy to hold and sturdy plastic makes it durable for continual use. What's more, the cups, plates and bowls are stackable making them super compact for storage and the ideal non-disposable alternative tableware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Basket, Pasta , 6-1/2"Odx7"H, S/S (2261107)
- BLACKSTONE Stainless Steel Griddle Basting Cover 10 in L X 10 in W, 2PK (5207)
- BSC PREFERRED Individually Wrapped White Plastic Knives, 1000PK (S-18495)
- DEXTER RUSSELL Boning Knife, Stiff, 6 In, NSF, Black Dot (27043)
- D & W FINE PACK D & W Fine Pack 7.75" Wrapped White Flex Straw, PK10000 (DSFW25-400WH)
- WORLD CENTRIC World Centric 20 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-20)
- GENUINE JOE Reusable Plastic Plates, 9", Wht, PK125 (GJO10329)
- CREATIVE CONVERTING 503147B 10in Cobalt Blue Round Paper Plate, 240PK (286PP10CB)
- SMARTY HAD A PARTY Tropical Coral Square Plastic Plates Dinnerware Value Set (120 Dinner Plates+120 Salad Plates), 240PK (7975-CASE)
- CREATIVE CONVERTING 28103151 12 oz. Classic Red Plastic Bowl, 20PK (999B12RD)
- CREATIVE CONVERTING 28158031 10in Classic Pink Plastic Plate, 240PK (286P10PP)
- Basicwise Disposable Plates and Bowls