Shop All Activity & Classroom Tables
Basicwise
23 X 12 X 8
Mfr # QI003253P
Zoro # G604177297
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Length 12
- Height 8
- Material Plastic
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003253P
- Zoro # G604177297
- UPC # 651355224322
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 23 |
Length | 12 |
Height | 8 |
Depth | 12 |
Details
Material | Plastic |
Weight | 1.6 |
Color | Pink |
Description
Your kids will start loving to do homework with this activity tray. It is great for doing homework, writing, reading, drawing, coloring, playing eating snacks, using laptops, and much more! The lap desk is an amazingly convenient and portable activity station that allows kids to work anywhere they are!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- BASICWISE 23 X 12 X 8 (QI003253G)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (2532)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0043-2-MOON-TBL-NAT-E-GG)
- Basicwise Office & School Tables