Shop All Laundry Hampers
Basicwise
2 Tier Plastic Laundry Basket with Wheels
Mfr # QI003311
Zoro # G604177334
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Length 12.25
- Width 16.5
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003311
- Zoro # G604177334
- UPC # 651355033115
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 12.25 |
Width | 16.5 |
Height | 28 |
Depth | 12.25 |
Details
Color | Ivory |
Material | Plastic |
Weight | 3.25 |
Description
Keep your laundry organized with this 2 Tier Plastic Laundry Basket with Wheels. The removable laundry hamper is arranged inside a sturdy wheeled frame. A spacious shelf on top provides additional storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Magic Eraser Pads, 6 PK (PGC79009CT)
- ELITE MOPS & BROOMS Elite 24 oz Looped Polyester Blend Mop Refill (113-LOOPED-BB)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Brown/Gray, Polypropylene (5CJK4)
- BASICWISE Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple (QI003857.PUR)
- ALATERRE FURNITURE Derby 19"W x 20"H Deluxe Clothes Hamper (ANDE77WH)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-24-1)
- HONEY-CAN-DO Honey Can Do SHF-01567 Heavy Duty Urban Valet in Chrome (SHF-01567)
- HONEY-CAN-DO Wicker Hamper, Wicker (HMP-01619)
- Basicwise Laundry Hampers