Shop All Wall Art & Decor
Basicwise
2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand
Mfr # QI004474
Zoro # G610083452
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Material Metal Steel
- Width 11.5"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004474
- Zoro # G610083452
- UPC # 651355044746
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 9" |
Width | 11.5" |
Height | 15" |
Details
Color | Silver |
Material | Metal Steel |
Description
This centerpiece 2 tier metal fruit holder swing basket is essential for every household! This chrome plated 2 level fruit bowl is the perfect countertop accessory. The space saving design features 2 wire bowls suspended from the arched stand making it practical and easy to move from counter to table. Beautiful and elegant geometric design perfect for displaying fruits and vegetables, that also decorates your home and make it tidier. Multifunctional classified storage, organize your vegetables, fruits, kitchen supplies, daily necessities, etc. It is space saving, applicable to kitchen, bathroom, balcony and others occasions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- TRADEMARK FINE ART Ethan Harper 'Impressionist Floral Study Iii' Canvas Art, 18x24 (WAG06297-C1824GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32 (ALI40903-C2432GG)
- SONGBIRD ESSENTIALS Songbird Essentials Bumblebee Small Window Thermometer (SE2172505)
- DESIGN TOSCANO African Water Gatherer Statue (QS2166)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24 (BL0062-C1624GG)
- TRADEMARK FINE ART Artpoptart 'Zelda 4' Canvas Art, 18x24 (ALI15783-C1824GG)
- Basicwise Wall Art & Decor