Shop All Pillows
Basics
Pillow, 36 in. L, King, 31 oz., PK8
Mfr # 5013810
Zoro # G3964479
product price: $70.25
/pk 8, $8.78/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Fill EcoPure Polyester
- Width 20 in
- Length 36 in
- Fill Weight 31 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | King |
Width | 20 in |
Length | 36 in |
Details
Item | Pillow Case |
Fill | EcoPure Polyester |
Fill Weight | 31 oz |
Thread Count | T130 |
Washing Instructions | Machine Wash Cold, Tumble Dry, Low heat |
Type | Hypoallergenic |
Color | White |
Fabric | 30% cotton, 70% Polyester |
Description
Pillow Case, Hypoallergenic, King Size, Width 20 In., Length 36 In., Color White, Fill EcoPure Polyester, 31 oz. Fill Weight, T130 Thread Count, 70 Percent Polyester, 30 Percent cotton, Machine Wash Cold, Tumble Dry, Low heat,, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10712L.NN)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- LIVING HEALTHY PRODUCTS Living Healthy Products GFBP-001-01 Girlfriend Body Pillow in Pink - Moshi (GFBP-001-01)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- Basics Pillows