Shop All Pillows
Basics
Pillow, 30 in. L, Queen, 25 oz., PK10
Mfr # 5013811
Zoro # G3886149
original price:
$104.92
16% off
new price: $87.15
/pk 10, $8.72/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Fill EcoPure Polyester
- Width 20 in
- Length 30 in
- Fill Weight 25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Queen |
Width | 20 in |
Length | 30 in |
Details
Item | Pillow |
Fill | EcoPure Polyester |
Fill Weight | 25 oz |
Thread Count | T130 |
Fabric | 30% cotton, 70% Polyester |
Color | White |
Type | Hypoallergenic |
Washing Instructions | Machine Wash Cold, Tumble Dry, Low heat |
Description
Pillow, Hypoallergenic, Queen Size, Width 20 In., Length 30 In., Color White, Fill EcoPure Polyester, 25 oz. Fill Weight, T130 Thread Count, 70 Percent Polyester, 30 Percent cotton, Machine Wash Cold, Tumble Dry, Low heat,, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- DAP Blend Sticks, Neutral Wood (7079804103)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- CAROLINES TREASURES Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3868PW1216)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- Basics Pillows