Shop All Folding & Event Tables
Basics By Nps
Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey
Mfr # PT3020
Zoro # G407044239
original price:
$60.45
10% off
new price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20
- Length 30
- Height 13.5-27.75
- Tabletop Material Plastic
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basics By Nps
- MFR # PT3020
- Zoro # G407044239
- UPC # 604747954352
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 20 |
Length | 30 |
Height | 13.5-27.75 |
Details
Item | Table |
Tabletop Material | Plastic |
Tabletop Color | Grey |
Description
Your ideal solution for a single person folding table the BASICS by NPS Personal Table boasts a 30 wide blow molded top constructed with plenty of room for a laptop mousepad or dinner This durable table is designed for working dining and recreation and easily folds up for convenient storage Our table feature a 20 x 30 tabletop and 6 height options ranging from 1323 to 2778 With its heavyduty steel frame 6 height options 150 lbs weight capacity and foldable legs the PT3020 is your ideal compact multipurpose table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- CORRELL Round Commerical Folding Utility Table, 48" Dia. W, 29" H, High Pressure Laminate Top, Walnut (CF48PX-01)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Gray Top, Melamine (55227)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal, 30" x 60" BiFold, Charcoal (65457)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- Basics By Nps Folding & Event Tables