Shop All Folding Chairs
Basics By Nps
Series Fabric Padded Steel Folding Chair, Supports 250 lb, 17.75in. Seat Ht, Star Trail Black, 4PK
Mfr # 970
Zoro # G810035701
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BASICS by NPS® 970 Series
- Seat Color Star Trail Black
- Seat Material Fabric
- Frame Color Black
- Back Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basics By Nps
- MFR # 970
- Zoro # G810035701
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 29.25" |
Seat Width | 15.5" |
Overall Depth | 19.5" |
Back Width | 18" |
Back Height | 7" |
Overall Width | 18.5" |
Seat Height | 17.75" |
Seat Depth | 15.5" |
Pneumatic Seat Height Adjustment | No |
Back Height Adjustment | No |
Description
The BASICS Folding Chair with fabric seat and back, features a 19-gauge steel frame and two tack welded leg braces. With a 250-lb weight capacity it is the perfect solution for any commercial environment where a quality yet affordable product is called for.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- LORELL CHAIR, FOLDING, 250 LB, CLEAR (LLR62530)
- FLASH FURNITURE Resin Folding Chair, Mahogany (LE-L-1-MAH-GG)
- LAWN CHAIR USA Lawn Chair USA-High Back Aluminum Beach Chairs (Pair)-Charleston Pattern (BC-C)
- FLASH FURNITURE Metal Folding Chair, Red (HF3-MC-309AS-RED-GG)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- FLASH FURNITURE HERCULES Series White Wood Folding Chair with Vinyl Padded Seat (2-XF-2901-WH-WOOD-GG)
- FLASH FURNITURE Resin Folding Chair w/Slatted Seat, Wht (LE-L-1-WH-SLAT-GG)
- Basics By Nps Seating