Shop All Bar Soap
Basic Elements
Bath Soap Bar, Clean Scent, 1.41 oz, PK200
Mfr # SP-BEL-BH
Zoro # G4602331
product price: $45.79
/pk 200, $0.23/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pack
- Application Body; Face; Hand
- Size 1.41 oz
- Fragrance Clean
- Weight 19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basic Elements
- MFR # SP-BEL-BH
- Zoro # G4602331
- UPC # 816215022177
- Country of Origin Malaysia
- Category Bar Soap
Dimensions
Size | 1.41 oz |
Details
Item | Personal Soaps |
Packaging Type | Pack |
Application | Body; Face; Hand |
Fragrance | Clean |
Weight | 19 lbs |
Color | White |
Soap Type | Bar |
Description
Basic Elements Bath Soap Bar, Clean Scent, 1.41 oz, 200/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills, Brown (A2Z-ZR852)
- MEDIQUE Pocket, for 3 Shelf Cabinet (745PK)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh, # 2 1/2, PK200 (GTP 400300)
- GOOD DAY Amenity Bar Soap, Pleasant Scent, # 3/4, PK1000 (390075)
- WHITE MARBLE BASICS Bar Soap, Fresh, 3/4, PK1000 (DW06009)
- TREATMENTS Bar Soap, , 176 oz, 200PK (TREA-SOAP02|1)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- COLOS COLOR COSMETICS BWK 3 oz Bar Face & Body Soap Paper Unwrapped Floral Fragrance (CO2950336)
- Basic Elements Bar Soap