Shop All Disposable Gloves
Basic
Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, M, 10 Boxes of 100
Mfr # Blk5NitrileMB
Zoro # G110878183
product price: $9.79
/pk 100, $0.10/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Length 9in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basic
- MFR # Blk5NitrileMB
- Zoro # G110878183
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Features | Textured; Powder Free; Ambidextrous |
Cuff | Beaded |
Description
BLACK 5MIL Nitrile Gloves. BLACK nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. Black nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. Black nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. Nitrile 510K exam gloves. Specifications: Color Black, Nitrile Exam Rated, 5 Mil Thickness, Powder Free, Latex Free, Protein Free, 510K Clearance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- SEE ALL Security Mirror, Convex, 160 deg., 36 in. (N36)
- HONEYWELL ENVIRONMENTAL HowardLeig, Max-1 Single-Use Earplugs, Cordless, 33nrr, Coral, 200 Pairs (MAX1)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk5NitrileXLB)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, S, 10 Boxes of 100 (Blk5NitrileSB)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk5NitrileXLC)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk4NitrileMC)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, S, 10 Boxes of 100 (Blk4NitrileSB)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- Basic Gloves & Hand Protection