Shop All Disposable Gloves
Basic
Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, S, 10 Boxes of 100
Mfr # Blk4NitrileSB
Zoro # G710878187
product price: $8.99
/pk 100, $0.09/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Length 9in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basic
- MFR # Blk4NitrileSB
- Zoro # G710878187
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Cuff | Beaded |
Features | Textured; Powder Free; Ambidextrous |
Description
BLACK 4MIL Nitrile. BLACK nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. Black nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. Black nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. Nitrile 510K exam gloves. Specifications: Color Black, Nitrile Exam Rated, 4 Mil Thickness, Powder Free, Latex Free, Protein Free, 510K Clearance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk4NitrileXLC)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk4NitrileMC)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, M, 10 Boxes of 100 (Blk4NitrileMB)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, M, 10 Boxes of 100 (Blk5NitrileMB)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (Blk5NitrileMC)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (Blk4NitrileSC)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, M, Black, 100 Pack (N642)
- Basic Disposable Gloves