Shop All Decorative Rugs
Bashian
Bashian S209-WH-4X6-WZ Bashian Radiance Collection Solid Contemporary 100 Percent Viscose Hand Loomed Area Rug; White - 3 ft. 9 in. x 5 ft. 9 in.
Mfr # S209-WH-4X6-WZ
Zoro # G603696034
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # S209-WH-4X6-WZ
- Zoro # G603696034
- UPC # 649652090436
- Country of Origin China
- Category Decorative Rugs
Description
Create the feel of opulence to your room. Handloomed by skilled weaves with an all pure viscose pile, these subtle patterns exude a brilliant sheen and modernize your decor with their updated colors. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Radiance Collection
- Color: White
- Material: 100% Viscose
- Construction: Hand Loomed
- Pattern: Solid
- Style: Contemporary
- Rug Size: 3 ft. 9 in. x 5 ft. 9 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- SAFAVIEH 4 x 6 ft. Cabana Coastal Power Loomed Rectangle Rug Grey & Rust (CBN458F-4)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- SAFAVIEH Carnegie Large Rectangle RugsTaupe & Light Blue 9 x 12 ft. (CNG623B-9)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- Bashian Decorative Rugs