Shop All Decorative Rugs
Bashian
Bashian S185-GY-8X10-ST264 Bashian Chelsea Collection Striped Contemporary 100 Percent Wool Hand Tufted Area Rug; Grey - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # S185-GY-8X10-ST264
Zoro # G703696392
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # S185-GY-8X10-ST264
- Zoro # G703696392
- UPC # 649652125534
- Country of Origin China
- Category Decorative Rugs
Description
Brighten your room with bold, graphic patterns in a multitude of fresh, striking colors. A subtle heathering effect gives an added dimension of sophistication nd enhances your decor. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Chelsea Collection
- Color: Grey
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Striped
- Style: Contemporary
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hinge Pin (832103)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-GRAY)
- SAFAVIEH Lyndhurst Large Rectangle Area Rug, Beige and Ivory - 10 x 14 ft. (LNH212D-10)
- SAFAVIEH 4 x 6 ft. Crystal Rectangle Power-Loomed Rug Light Blue & Gray (CRS501M-4)
- Bashian Decorative Rugs