Shop All Decorative Rugs
Bashian
Bashian S185-GY-4X6-ST261 Bashian Chelsea Collection Moroccan Contemporary 100 Percent Wool Hand Tufted Area Rug; Grey - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # S185-GY-4X6-ST261
Zoro # G703696453
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # S185-GY-4X6-ST261
- Zoro # G703696453
- UPC # 649652124056
- Country of Origin China
- Category Decorative Rugs
Description
Brighten your room with bold, graphic patterns in a multitude of fresh, striking colors. A subtle heathering effect gives an added dimension of sophistication nd enhances your decor. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Chelsea Collection
- Color: Grey
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Moroccan
- Style: Contemporary
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- ORIENTAL WEAVERS Henderson 5993E 8x11 Rectangle - Grey/ Charcoal-Polypropylene (H5993E240330ST)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- SAFAVIEH 5 ft. 1 in. x 7 ft. 6 in. Bristol Rectangle Power Loomed Rug Pink & Multicolor (BTL485U-5)
- Bashian Decorative Rugs