Shop All Decorative Rugs
Bashian
Bashian S185-BL-8X10-ST264 Chelsea Collection Striped Contemporary 100 Percent Wool Hand Tufted Area Rug; Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # S185-BL-8X10-ST264
Zoro # G903695782
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # S185-BL-8X10-ST264
- Zoro # G903695782
- UPC # 649652137490
- Country of Origin China
- Category Decorative Rugs
Description
Brighten your room with bold, graphic patterns in a multitude of fresh, striking colors. A subtle heathering effect gives an added dimension of sophistication nd enhances your decor. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection Chelsea
- Color: Blue
- Size: 7' 6" x 9' 6"
- Style: Contemporary
- Pattern: Striped
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 4 x 6 ft. August Shag 900 Power-Loomed Rectangle Rug White (AUG900A-4)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- SAFAVIEH 8 ft. 9 in. x 12 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH553-4012-9)
- Bashian Decorative Rugs