Shop All Decorative Rugs
Bashian
Bashian S185-BL-5X8-ST264 Chelsea Collection Striped Contemporary 100 Percent Wool Hand Tufted Area Rug; Blue - 5 ft. x 7 ft. 6 in.
Mfr # S185-BL-5X8-ST264
Zoro # G403695787
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # S185-BL-5X8-ST264
- Zoro # G403695787
- UPC # 649652137483
- Country of Origin China
- Category Decorative Rugs
Description
Brighten your room with bold, graphic patterns in a multitude of fresh, striking colors. A subtle heathering effect gives an added dimension of sophistication nd enhances your decor. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection Chelsea
- Color: Blue
- Size: 5' x 7' 6"
- Style: Contemporary
- Pattern: Striped
- Content: 100% Wool
- Construction: Hand Tufted
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- KASON Reversible Cam-Rise Hinge, 1-3/8" Offset (11245000048)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 6 Ft. x 9 Ft. Medium Rectangle- Traditional Classic Black And Gold Hand Tufted Rug (CL304A-6)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- DYNAMIC RUGS Dynamic Rugs QU2427031110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427031110)
- Bashian Decorative Rugs