Shop All Decorative Rugs
Bashian
Bashian S176-LBL-8X10-ALM195 Bashian Contempo Collection Contemporary 100 Percent Wool Hand Loomed Area Rug; Light Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # S176-LBL-8X10-ALM195
Zoro # G203877895
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # S176-LBL-8X10-ALM195
- Zoro # G203877895
- UPC # 649652111339
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world of tranquility with soft, soothing patterns, enhanced by subtle hombre pleasing palette of colors mingle in harmony among gentle linear patterns. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of protection.
Specifications- Collection: Bashian Contempo Collection
- Color: Light Blue
- Material: 100% Wool
- Construction: Hand Loomed
- Style: Contemporary
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-210)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- MAYBERRY RUG Mayberry Rug HS7463 4X6 3 ft. 11 in. x 5 ft. 3 in. Hearthside Vogel Area Rug; Multi Color (HS7463 4X6)
- ORIENTAL WEAVERS Oriental Weavers Andorra 7124A 2x8 Runner - Navy/ Blue-Nylon/PolyP (A7124A067253ST)
- Bashian Decorative Rugs