Shop All Decorative Rugs
Bashian
Bashian S176-LBL-5X8-ALM195 Bashian Contempo Collection Contemporary 100 Percent Wool Hand Loomed Area Rug; Light Blue - 5 ft. x 7 ft. 6 in.
Mfr # S176-LBL-5X8-ALM195
Zoro # G503877878
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # S176-LBL-5X8-ALM195
- Zoro # G503877878
- UPC # 649652111322
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world of tranquility with soft, soothing patterns, enhanced by subtle hombre pleasing palette of colors mingle in harmony among gentle linear patterns. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of protection.
Specifications- Collection: Bashian Contempo Collection
- Color: Light Blue
- Material: 100% Wool
- Construction: Hand Loomed
- Style: Contemporary
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- Bashian Decorative Rugs