Shop All Decorative Rugs
Bashian
Bashian S176-LBL-4X6-ALM195 Bashian Contempo Collection Contemporary 100 Percent Wool Hand Loomed Area Rug; Light Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # S176-LBL-4X6-ALM195
Zoro # G203877949
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # S176-LBL-4X6-ALM195
- Zoro # G203877949
- UPC # 649652111315
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world of tranquility with soft, soothing patterns, enhanced by subtle hombre pleasing palette of colors mingle in harmony among gentle linear patterns. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of protection.
Specifications- Collection: Bashian Contempo Collection
- Color: Light Blue
- Material: 100% Wool
- Construction: Hand Loomed
- Style: Contemporary
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- ORIENTAL WEAVERS 3 ft. 3 in. x 5 ft. 2 in. Andorra 303D RectangleArea RugBeige (A303D0117170ST)
- DEERLUX Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 8 x 10 ft Large (QI003641.L)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- Bashian Decorative Rugs