Shop All Decorative Rugs
Bashian
Bashian S176-IVGY-2.6X8-ALM211 Contempo Collection Solid Contemporary 100 Percent Wool Hand Loomed Area Rug; Ivory & Grey - 2 ft. 6 in. x 8 ft.
Mfr # S176-IVGY-2.6X8-ALM211
Zoro # G003878078
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # S176-IVGY-2.6X8-ALM211
- Zoro # G003878078
- UPC # 649652256184
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world of tranquility with soft, soothing patterns, enhanced by subtle hombre pleasing palette of colors mingle in harmony among gentle linear patterns. Sturdy, reinforced cotton canvas backing protects the carpet and add an extra layer of protection.
Specifications- Collection Contempo
- Color: Ivory & Grey
- Size: 2' 6" x 8'
- Style: Contemporary
- Pattern: Solid
- Content: 100% Wool
- Construction: Hand Loomed
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- ORIENTAL WEAVERS 3 ft. 3 in. x 5 ft. 2 in. Andorra 303D RectangleArea RugBeige (A303D0117170ST)
- PASARGAD HOME 5 x 7 ft Amadeus Design Power Loom Area Rug Ivory (PRC1024 5x7)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Contemporary Soho Rust Hand Tufted Rug (SOH305D-6)
- SAFAVIEH Vintage Large Rectangle Area Rug, Light Blue - 8 ft. x 11 ft.-2 in. (VTG120-7660-8)
- SAFAVIEH Lyndhurst 8 ft. x 8 ft. Machine Made Round Rug - Black-Green (LNH220A-8R)
- Bashian Decorative Rugs