Shop All Decorative Rugs
Bashian
Bashian R131-NV-5X7.6-AL110 Bashian Valencia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Navy - 5 ft. x 7 ft. 6 in.
Mfr # R131-NV-5X7.6-AL110
Zoro # G403696203
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R131-NV-5X7.6-AL110
- Zoro # G403696203
- UPC # 649652264165
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world where the rug is the focul point of your decor where pattern and texture mingle in harmony. Hand-tuffted by skilled artisants, these all loop wool rugs are created in designs meant to be star attraction in your room. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Valencia Collection
- Color: Navy
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Floral
- Style: Transitional
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- ORIENTAL WEAVERS Oriental Weavers Andorra 7124A 2x8 Runner - Navy/ Blue-Nylon/PolyP (A7124A067253ST)
- WALL-TO-WALL 4 x 6 ft. Amadeus Design Power Loom Area Rug, Beige (WA2637163)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- DYNAMIC RUGS Dynamic Rugs QU101427031110 Quartz Rugs; Ivory & Beige - 9.2 x 12.10 in. (QU101427031110)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- Bashian Decorative Rugs