Shop All Decorative Rugs
Bashian
Bashian R131-IV-76X96-AL104 Bashian Valencia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Ivory - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # R131-IV-76X96-AL104
Zoro # G803696483
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R131-IV-76X96-AL104
- Zoro # G803696483
- UPC # 649652095967
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world where the rug is the focul point of your decor where pattern and texture mingle in harmony. Hand-tuffted by skilled artisants, these all loop wool rugs are created in designs meant to be star attraction in your room. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Valencia Collection
- Color: Ivory
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Floral
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- KENSINGTON Ergonomic Design Promotes Healthy Posture, Improves Circulation, And (K55805WW)
- DAP Blend Sticks, Light Wood (7079804101)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- Bashian Decorative Rugs