Shop All Decorative Rugs
Bashian
Bashian R131-IV-5X7.6-AL104 Bashian Valencia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Ivory - 5 ft. x 7 ft. 6 in.
Mfr # R131-IV-5X7.6-AL104
Zoro # G003696269
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R131-IV-5X7.6-AL104
- Zoro # G003696269
- UPC # 649652095950
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world where the rug is the focul point of your decor where pattern and texture mingle in harmony. Hand-tuffted by skilled artisants, these all loop wool rugs are created in designs meant to be star attraction in your room. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Valencia Collection
- Color: Ivory
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Floral
- Style: Transitional
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- BOSS Executive Chair, Fixed, Black (B8991-C)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- SAFAVIEH 2 x 8 ft. Brentwood 809G Power Loomed Runner Area Rug Light Grey & Blue (BNT809G-28)
- SAFAVIEH 2 Ft. -7 In. X 5 Ft. Runner Indoor-Outdoor Courtyard- Navy And Beige- Machine Made Rug (CY6903-268-3)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- Bashian Decorative Rugs