Shop All Decorative Rugs
Bashian
Bashian R131-IV-5X7.6-AL101 Bashian Valencia Collection Floral Transitional 100 Percent Wool Hand Tufted Area Rug; Ivory - 5 ft. x 7 ft. 6 in.
Mfr # R131-IV-5X7.6-AL101
Zoro # G803696452
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R131-IV-5X7.6-AL101
- Zoro # G803696452
- UPC # 649652095912
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world where the rug is the focul point of your decor where pattern and texture mingle in harmony. Hand-tuffted by skilled artisants, these all loop wool rugs are created in designs meant to be star attraction in your room. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Valencia Collection
- Color: Ivory
- Material: 100% Wool
- Construction: Hand Tufted
- Pattern: Floral
- Style: Transitional
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- TRUE COLORS True Color Black Hand Towels , 12PK (HAND-BLACK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- SAFAVIEH Rag Rug Hand Woven Small Rectangle Rug- White - Multi- 4 x 6 ft. (RAR121G-4)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- Bashian Decorative Rugs