Shop All Decorative Rugs
Bashian
Bashian R131-DEN-5X7.6-AL118 5 ft. x 7 ft. 6 in. Valencia Collection Transitional 100 Percent Wool Hand Tufted Area Rug; Denim
Mfr # R131-DEN-5X7.6-AL118
Zoro # G603696225
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # R131-DEN-5X7.6-AL118
- Zoro # G603696225
- UPC # 649652285542
- Country of Origin China
- Category Decorative Rugs
Description
Enter a world where the rug is the focul point of your decor where pattern and texture mingle in harmony. Hand-tuffted by skilled artisants, these all loop wool rugs are created in designs meant to be star attraction in your room. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Color: Denim
- Material: 100% Wool
- Collection: Valencia Collection
- Style: Transitional
- Construction: Hand Tufted
- Size: 5 ft. x 7 ft. 6 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-69)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- TAPESTRY TRADING 12 x 70 Belgium Fouquete Table Runner Burgundy (FOU1270BUR)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- SAFAVIEH 8 x 10 ft. Montage Southwestern Rectangular Area Rug, Taupe and Multicolor (MTG238E-8)
- Bashian Decorative Rugs